Replacement Belt For Bissell Commercial Vacuums
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BGOR-23 |
| Type | Vacuum Belt |
| For Use With | Bissell Commercial |
| Package Quantity | 1 |
| Description | Replacement Belt |
| Brand | Bissell Commercial |
Related Products
The ProCup Upright Vacuum has powerful suction, ready-to-use attachments, this dirt cup upright vacuum cleaner can clean a variety of surfaces that include bare floor, high carpet, and upholstered furniture. You can easily remove dirt from every nook and corner. The extension wand, long power cord, and five surface height settings, help you conveniently clean thoroughly. The lightweight design makes the vacuum easy to move from room to room and transport from level to level.13.5" Cleaning Path Width.-Lightweight – 11.25 lbs. without cord.-Includes a crevice tool, combination dusting brush ...
Bissell 38" Battery Powered Triple Brush Push Power Sweeper, 13.2 Gallon Capacity - BG-697B Highly efficient, battery powered, easy to operate 38" wide, triple brush system sweeper. The two front brushes rotate in opposite directions grabbing the debris directly in front of the sweeper while the brush roller on the bottom picks up fine particles. All of the debris is then deposited into the large easy to empty 13.2 gallon container.
Walk-behind Dust Control Manual Sweeping Machine. Multi Stiffness Chevron Brush, with side broom for edge sweeping. Includes a sealed vacuum chamber gear-driven fan creating vacuum-like suction when pushed forward or backward. The DFS29 is a one of a kind, patented manual sweeper/vacuum great for both indoor and outdoor use. Features: Cleaning Path: 29 in (side brush) / 20 in (main brush) Hopper Capacity: 7 Gallons (front dirt container capacity) / 1 Gallons (rear dirt container capacity) Liters Warranty: 1 year commercial warranty Weight: 56lbs
Tornado®'s upright vacuums have always been the choice of commercial cleaners due to their quality, dependability and features. Now our new CVD upright vacuums have more features to help you clean even better! These are the same vacuums that you've always known, but our redesigns have further improved the cleaning experience. With just the push of a button, flip of a latch, and tug of a cord, you will master all of the functions of these vacuums! For all day cleaning, you need a user-friendly vacuum that won't quit on you. Features Re-vamped handle with fingertip on / off switch New ...
Powrflite® Premium Comfort Pro backpack vacuum is the most powerful and quiet backpack vacuum cleaner you'll ever use. These industrial back pack vacuum cleaners offer a superior 62dB rating for quiet operation and are lightweight. Comfort Pro backpack vacuums feature 4-stage HEPA filtration for improved indoor air quality. The ergonomically shoulder harness is designed to transfer the majority of the weight to the hips, eliminating strain on the back. Lightweight breathable mesh back panel that allows in cooling air, keeping the operator up to 25% cooler. Premium models also feature ...