J.W. Winco EN4534 Softline Knurled Knob, 3/8"-16, 1.25", 4534-2.13-3/8X16-1.25
Write a Review
|
Questions & Answers (0)
Product Description
Elesa® original design Softline plastic knurled knobs. The Softline rim on the contact surface of the knob makes it particularly ergonomic and user-friendly. The soft and slip-free surface works well with moist hands, oily surfaces, or high or low temperatures. In addition to the soft surface, this knob has a large rim area that helps distribute the operator's contact grip and allows for higher torque to be achieved. The hard plastic core provides guaranteed and perfect weight bearing anchoring of the tapped insert. These knobs can also be used for adjustment control (rotating knob).Temperature resistant to 90°C (195°F).
PRICE
$20.75
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension H1 | 1.18(80mm) in |
| Dimension D3 | .79(20mm) in |
| L Stud Length | 1.25 mm in |
| Knob Diameter | 2.13 in |
| Dimension H2 | .49(12.5mm) in |
| Dimension D1 | 2.13(54mm) in |
Product Details
| Type | Softline Knurled Knob |
| Series | EN4534 |
| Finish | Black Matte |
| Material | Plastic |
| D2 Thread | 3/8"-16 |
| Manufacturers Part Number | 4534-2.13-3/8X16-1.25 |
| Hole Size/Thread | 3/8-16 |
| Brand | J.W. Winco |