Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB476603

MPN #: M90079

Nilfisk Variable Speed Control Option For Use With GM80 HEPA Vacuum

Product Description
The Variable Speed Control allows the operator to vary the vacuum motor speed to adjust the vacuum suction. Simply turn the dial to adjust the airflow from 0 to 100% of machine power, and every increment in between. Ideal for general cleaning around delicate museum artifacts, as well as rare books and manuscripts found in many libraries. Equally suitable for the pharmaceutical industry, the Variable Speed Control allows collection of residual tablet powder without disturbing the tablets. For use with Nilfisk GM80.

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

PRICE
$1,279.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberM90079
TypeVariable Speed HEPA Vacuum
For Use WithNilfisk
BrandNilfisk