Alegacy EW06 - 6 Qt. Sauce Pot
Write a Review
|
Questions & Answers (0)
Product Description
Commercial Aluminum Cookware made of 3004 alloy, even wall thickness for even heat distribution.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4-1/2 in |
| Gauge | 8 ga |
| Diameter | 10 in |
Product Details
| Capacity | 6 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 6 Qt. Sauce Pot |
| Manufacturers Part Number | EW06 |
| Brand | Alegacy |