- Maintenance-free dry operation
- High stiffening
- Very high fatigue strength in varying loads
- Compensation of misalignments
- Compensation of edge loads
- Insensitive to dirt, dust and lint balls
- Resistant to corrosion and chemicals
- High dampening qualities
- Suitable for rotary, oscillating and linear movements
- Very low weight
IGUS EBRI-06R 6" Right-Hand Female Rod-End Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Special properties of the igubal® rod end bearings:
PRICE
$3.15
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L3 | 0.7087 in |
| Dimension W | 0.67 |
| Max Static Tensile Short Term | 517 lbs. |
| Dimension H1 | 1.6929 in |
| Dimension D2 | 1.142 in |
| Dimension D3 | 8-Mar in |
| Dimension C1 | 0.2756 in |
| Max Static Tensile Long Term | 258 lbs. |
| Max Cross Force Long Term | 56 lbs. |
| Dimension D5 | 0.748 in |
| Dimension A | 23 |
| Dimension L4 | 2.2638 in |
| Dimension B | 0.375 |
| Dimension D4 | 0.5906 in |
| Dimension D1 | 0.375 in |
| Max Cross Force Short Term | 112 lbs. |
Product Details
| Color | Black |
| Material | Polymer |
| Max Angle of Pivot | 22° |
| Manufacturers Part Number | EBRI-06R |
| Brand | igus |