IGUS PRT-01-60 160mm Dia. Slewing Ring Bearing - 11,240 lbs Max Axial Static
Write a Review
|
Questions & Answers (0)
Product Description
iglide® PRT is a slewing ring bearing with the proven advantage of igus® plastic bearings. The iglide® J sliding elements are completely maintenance-free and lubrication-free. All the housing components are made of aluminum (except style 02, which has iglide® J4 head rings), and all the parallel surfaces of iglide® J sliding elements are hard anodized. All the fixing screws are made of stainless steel. The PRT slewing rings are available on request in stainless steel.
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension S2 | 5.5 |
| Dimension D2 | 130 in |
| Max Axial Static | 11,240 lbs. |
| Dimension H | 10 |
| Dimension A | 28 |
| Dimension T2 | 20 x 18° in |
| Max Axial Dynamic | 3,372 lbs. |
| Dimension T1 | 10 x 36° in |
| Dimension B | 4.5 |
| Max Radial Dynamic | 674 lbs. |
| Dimension S1 | M5 |
| Dimension D | 160mm |
| Dimension D1 | 145 in |
| Max Radial Static | 2,248 lbs. |
Product Details
| Color | Gray |
| Manufacturers Part Number | PRT-01-60 |
| K1 Screw (DIN 912) | DIN 912 M5 |
| Brand | igus |