- Single ball raceway kingpinless construction
- Zinc plated
- Chemically bonded non-marking tread on cast iron core for greater floor protection
- Straight roller bearing in wheel
- Zerked raceway & axle for easy maintenance
- Standard top plate
Colson® 6 Series Swivel Plate Caster 6.08289.949.7 - Mold-On Polyurethane 8" Dia. 1500 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 6 Series Swivel Plate Caster 6.08289.949.7 - Mold-On Polyurethane 8" Dia. 1500 Lb. Cap.
PRICE
$259.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 10-1/8 in |
| Weight Capacity | 1500 lbs |
| Weight | 16.3 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 4-1/2 x 6-1/4 in |
| Bolt Spacing | 2-7/16 x 4-15/16 Slotted to 3-3/8 x 5-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane on Cast Iron |
| Type | Heavy Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 6 |
| Caster Type | Swivel |
| Caster Rig Material | Carbon Steel |
| Caster Index | Kingpinless |
| Hub Type | 2.5" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 6.08289.949.7 |
| Brand | Colson |
Warranty
| Warranty | 3 yr |