Datrex Personnel Marker Light Stick w/Clip, Green - ER0056M
Write a Review
|
Questions & Answers (0)
Product Description
Datrex Personnel Marker Light Stick w/Clip, Green 1/Case - ER0056M
PML Lightstick USCG. Personnel Marker Light with clip. Bright green light which illuminates for approximately 8 hours. Easy to attach to lifejacket.
PML Lightstick USCG. Personnel Marker Light with clip. Bright green light which illuminates for approximately 8 hours. Easy to attach to lifejacket.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 8 in |
| Height | 6 in |
| Weight | 1 lbs |
| Size | S |
Product Details
| Type | Manual Operation |
| Color | Black |
| Shelf/Service Life | 1 Time Use |
| Mounting Location | Lifejacket |
| Capacity | 12 Hours |
| Material | Plastic |
| Description | Personal Marker Light Stick |
| Package Quantity | 1 |
| Manufacturers Part Number | ER0056M |
| Brand | Datrex |
Compliance & Certifications
| Certifications | USCG |