Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248948

MPN #: COL-AL-6-56-44

Vestil™ 6 Step Aluminum Crossover Ladder, 128" L x 29-1/4"W x 103"H

Product Description
In industrial settings, every inch of floor space matters. With the installation of a cross over ladder, all floor space is able to be utilized fully. An aluminum construction and simple mounting, the ladder can be placed in a permanent location to best fit the floor layout. Serrated steps give the user sure footing going up and down the ladder, while the handrails give added security. Mid and top rails give balance and safety support to users while on the upper platform. Hardware is included.

Features:
  • Pre-drilled holes for secure mounting to surface
  • Highly visible yellow powder coated handrail


PRICE
$4,599.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length128 in
Width29-1/4 in
Height103 in
Weight Capacity500 lbs
Weight267 lbs
Thread Width26 in
Platform Height60-1/8 in

Product Details

TypeCrossover Ladder
Number of Steps12
ColorSilver
MaterialAluminum
Manufacturers Part NumberCOL-AL-6-56-44
BrandVestil

Warranty

Warranty1