Tri-Arc 6 Step All-Terrain Rolling Steel Ladder, Grip Strut Tread, 450 Lbs. Capacity
|
Questions & Answers (0)
Product Description
Durable, portable ladder easily folds for transportation and storage. Rugged 1-1/16" tubular steel frame construction. Two large 10" x 1-3/4" semi-pneumatic rear wheels allow easy transport. 2-1/2" diameter rubber pads on front legs help keep ladder in place. Features 16"W x 7"D steps, 10"D top platform and 42" high handrails. Grip Strut tread. Scratch resistant powder coat finish. Assembles easily. Some disassembly is required in order to fold ladder. 450 lb. capacity. Meets OSHA and ANSI requirements.
Note: Cal-OSHA Kit model 640247 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 640247 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$619.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-1/2 in |
| Width | 31 in |
| Height | 96 in |
| Weight Capacity | 450 lbs |
| Weight | 92 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 10 in |
| Step Width | 16 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Rolling Ladder |
| Number of Steps | 6 |
| Color | Gray |
| Casters | 10" Semi-Pneumatic |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | KDRF106162 |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |