Vestil 6 Step Vertical Crossover Ladder 77-1/16" L x 28-11/16"W x 114-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Mount where you need permanent access at crossover points. The upper platform features removable handrail and fixed toe boards to prevent objects from rolling off. Serrated platform for extra grip. Top half of steps covered in grip material for safety. Ground legs include floor mounting pads. Units must be anchored to the floor. Units are all steel construction and can be knockdown for storage and shipping. Meets OSHA 29 CFR 1910.27. Baked-in powder-coated toughness. High handrail for supreme safety
PRICE
$1,859.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77-1/16 in |
| Width | 28-11/16 in |
| Height | 114-5/8 in |
| Weight Capacity | 500 lbs |
| Weight | 369 lbs |
| Thread Width | 23-9/16 in |
| Platform Height | 72 in |
Product Details
| Type | Crossover Ladder |
| Number of Steps | 12 |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | COLV-6-70-56 |
| Brand | Vestil |
Warranty
| Warranty | 1 |