Pro-Lift 6 Ton Bottle Jack - B-006D
Write a Review
|
Questions & Answers (0)
Product Description
Steel lifting saddle cleated for load gripping power. Extension screw adjusts to accommodate work height. Patented by-pass device protects against over-pumping. Heat-treated critical stress areas ensure long life performance. Ideal for auto, truck service, farm and shop use. Meets or exceeds ANSI/PALD standards.
PRICE
$105.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 4-1/3 in |
| Weight | 11.6 lbs |
| Low Height | 8-1/2 in |
| Max Height | 16-1/4 in |
Product Details
| Capacity | 6 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Bottle Jack |
| Color | Gray |
| Manufacturers Part Number | B-006D |
| Brand | Pro-Lift |