Hydraulic system is protected from internal damage by a patented by-pass mechanism. Machined and polished cylinders with die-cut threads provide non-abrasive leak-free, durable performance. Fabricated from hard-cast steel with heat-treated critical stress areas. Serrated heat-treated saddle provides generous lifting area and secure grip. Built-in by-pass device protects hydraulic system from over pumping damage. Unique cross-type forged release valve assures positive control. Wide, rugged 5-3/8" x 6" base provides stability and strength. Critical stress points are reinforced in all models for added durability and dependability. One year limited manufacturers warranty.
Omega 12 Ton Bottle Jack - Shorty - 10129W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/8 in |
| Depth | 5-1/2 in |
| Weight | 14.1 lbs |
| Low Height | 6-1/8 in |
| Max Height | 10-1/2 in |
Product Details
| Capacity | 12 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Shorty Bottle Jack |
| Color | Black |
| Manufacturers Part Number | 10129B |
| Brand | Omega |