Global Industrial
Model # :WB774122
Global Industrial™ Forklift Fork Tine Extension 6"W x 72"L - Pair
|
Questions & Answers (0)
Product Description
FORKLIFT FORK EXTENSION - Pair
Extend Reach 50%!
Heavy duty steel construction with welded safety heel restraint. Fork extensions affect truck capacity. Refer to your lift truck manufacturer for a derated capacity. Durable powder coat Safety Yellow finish. 2" maximum fork thickness. Sold in pairs.
NOTE: Extension width is 1-1/8" greater than fork width.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
NOTE: OSHA regulations state that the length of the fork extensions may not exceed fork length by more than 50%.
Extend Reach 50%!
Heavy duty steel construction with welded safety heel restraint. Fork extensions affect truck capacity. Refer to your lift truck manufacturer for a derated capacity. Durable powder coat Safety Yellow finish. 2" maximum fork thickness. Sold in pairs.
NOTE: Extension width is 1-1/8" greater than fork width.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
NOTE: OSHA regulations state that the length of the fork extensions may not exceed fork length by more than 50%.
PROMOTIONAL PRICE
$322.96was $379.95
Save $56.99 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/8 in |
| Weight Capacity | 2977 lbs |
| Weight | 129 lbs |
| Fork Length | 72 in |
| Fork Width | 6 in |
| Fork Thickness | 5/16 in |
Product Details
| Assembly Required | No |
| Type | Fork Extensions |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | 774122 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |