Caldwell Forklift Fork Extensions FE5-63 5"W x 63"L - Pair
Write a Review
|
Questions & Answers (0)
Product Description
Forklift Extensions are ideal for oversized loads. They easy install onto existing forks and fit standard fork thicknesses.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachment.
NOTE: OSHA standards require that the length of fork extensions do not exceed the lift truck fork length by more than 50%. (e.g. fork extensions used on 48" L lift truck forks should not exceed 72".)
NOTE: The use of extensions effect lift truck capacity. Contact lift truck manufacturer for load capacity reductions.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachment.
NOTE: OSHA standards require that the length of fork extensions do not exceed the lift truck fork length by more than 50%. (e.g. fork extensions used on 48" L lift truck forks should not exceed 72".)
NOTE: The use of extensions effect lift truck capacity. Contact lift truck manufacturer for load capacity reductions.
PRICE
$1,059.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Weight Capacity | 1680 lbs |
| Weight | 90 lbs |
| Fork Length | 63 in |
| Fork Width | 5 in |
| Fork Thickness | 5/16 in |
Product Details
| Assembly Required | No |
| Type | Fork Extensions |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | FE5-63 |
| Brand | Caldwell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME B56.1, B56.11.4, OSHA 1910.178(4) |