Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989050

Global Industrial™ Fork Extension Storage Rack, 46"L x 40"W x 54"H

Product Description
Install or Remove Fork Extensions Without Leaving The Forklift!

This unique rack allows for easy fork extension installation or removal without exiting the seat of the forklift. Rack also offers a safe means of storing fork extensions when not in use.

To remove the fork extensions, simply drive into the storage rack with the forks in the raised position, ensuring the tips of the forks are over the elevated bar. Lower the forks until the forks nest into the channel at the base of the rack, and back the forklift truck out of the heel restraints. Reverse the process to install the fork extensions onto the forklift.

Rack is constructed of all-welded steel with a durable powder coat finish for long life. Assembles easily. Minimum fork extension length is 60"; fork extensions are not included. 1 Year Limited Warranty.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$455.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width40 in
Height54 in
Weight115 lbs
Fork Length60 in

Product Details

Assembly RequiredYes
TypeReplacement Forks
MaterialSteel
ColorBlue
Manufacturers Part Number989050
BrandGlobal Industrial