6" Wall Mount
Write a Review
|
Questions & Answers (0)
Product Description
TheWB-6are antenna mast holders to mount on a wall. Providing a 6" clearance to the antenna mast, theWB-6are a good way to mount your antenna and keep it stable.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/9 in |
| Depth | 5-2/5 in |
| Height | 2-3/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Galvannealed Steel |
| Package Quantity | 2 |
| Description | 6" Wall Mount |
| Color | Gray |
| Manufacturers Part Number | WB-6 |
| Brand | VMP |
Warranty
| Warranty | Forever Warranty |