- Steel frame open wall mount with M6 screws and cage nuts
- Multiple-vendor equipment compatibility
- Adjustable depth from 18" to 30"
- Static resistant powder coat finish
- Ships unassembled with hardware included
- RoHS Compliant
Vertical Cable 047-WSM-2026, 20U Wall Mount Open Swing Out Rack
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable, 047-WSM-2026, 20U Wall Mount Open Swing Out Rack
PRICE
$539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-21/32 in |
| Depth | 18 to 30 in |
| Height | 40 in |
| Weight Capacity | 90 lbs |
| Weight | 27 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount Rack/Cabinet |
| Rack Spaces | 20U |
| Color | Black |
| Door Type | No Doors |
| Material | Steel |
| Description | Wall Mount Open Swing Out Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 047-WSM-2026 |
| Brand | Vertical Cable |