Heavy Duty 4" Wall Mount
Write a Review
|
Questions & Answers (0)
Product Description
TheBR-4XDare a pair of heavy duty wall mounts to hold antenna or DBS mounting pipes.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-2/5 in |
| Depth | 4-1/2 in |
| Height | 2-2/5 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Galvannealed Steel |
| Package Quantity | 2 |
| Description | Heavy Duty 4" Wall Mount |
| Color | Gray |
| Manufacturers Part Number | BR-4XD |
| Brand | VMP |
Warranty
| Warranty | Forever Warranty |