Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB899684

MPN #: APT6W-3060-6PY

Little Giant® 6-Wheel Adjustable Sheet & Panel Truck APT6W-3060-6PY, 60 x 30 3600 Lb. Capacity

Product Description
Little Giant® 6-Wheel Adjustable Sheet and Panel Truck, 60 x 30 Deck Size, 3600 Lbs. Capacity

6-Wheel Adjustable Sheet and Panel Truck 3600 lbs. Capacity - Perfect for moving plywood, drywall, or any sheet products in tight quarters. Six wheel design ensures high maneuverability and "zero turn" capability. Rolls smoothly on 6" non marking Polyurethane wheels. Includes two heavy duty uprights that extend 27" above the deck and are adjustable in four positions.

PRICE
$839.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width30 in
Height36 in
Weight Capacity3600 lbs
Weight164 lbs
Wheel Diameter6 in
Gauge12
Deck Height9 in

Product Details

Assembly RequiredNo
Type6-Wheel Truck
ColorGray
Wheel TypePolyurethane
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberAPT6W-3060-6PY
BrandLittle Giant