Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2241188

MPN #: ABX66032M

#6 x 1" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate - Sharp Point - Pkg of 1000

Product Description
Coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.

PRICE
$52.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
52.95
Buy 10 units - 24 units
50.95Save $2.00 (4%)
Buy 25+ units
49.95Save $3.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size#6
HeadBugle
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips
Coarse or Fine ThreadCoarse
Country of OriginImport
FinishBlack Phosphate
MaterialSteel
Point TypeSharp
DescriptionDrywall Screw
Package Quantity1000
Manufacturers Part NumberABX66032M
BrandTitan Fasteners