Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214755

MPN #: D-CK4-C23C

Vestil™ 6" x 2" Glass-Filled Nylon Caster Kit For D Style & R Style Hoppers, 8000 lb. Cap,Black

Product Description
Made of high-tech proprietary Glass Filled Nylon. Provides better impact resistance than standard Glass Filled Nylon. Does not absorb moisture like phenolic, and offers better floor preservation than Ductile Steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Top plate measures 4 x 4-1/2". Black tread color. 85 (+/-5) Shore D. Wheel core material is Glass Filled Nylon. Made In Canada. 3 Year warranty.

Features:
  • Non-marking high quality proprietary tread
  • Absorbs impact
  • Water resistant
  • Sealed ground precision ball bearings


PRICE
$235.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4 in
Height7-1/2 in
Weight Capacity8000 lbs
Weight6 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialPlastic
ColorBlack
Caster Type2 Swivel & 2 Rigid
For Use WithD-Style & R-Style Hoppers
Wheel Type2 Swivel, 2 Rigid
MaterialGlass-Filled Nylon
Caster IndexSwivel Plate Casters
Package Quantity4
Manufacturers Part NumberD-CK4-C23C
BrandVestil

Warranty

Warranty3