Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214723

MPN #: D-CK4-PU6-2

Vestil™ 6" x 2" Poly On Steel Caster Kit, 4800 lb. Capacity, Red

Product Description
Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. Weight of hopper must be considered when calculating usable capacity. Hopper casters are bolted-on by utilizing the factory stamped holes in the fork tubes. The casters are shipped installed to prevent freight damage.

Features:
  • Designed to be easily installed on hoppers
  • 2 rigid and 2 swivel casters included
  • Casters allow hopper units to be transported without the use of a fork truck
  • Heavy duty caster construction provides long lasting durable use


PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2 in
Height6 in
Weight Capacity4800 lbs
Weight31 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialPlastic
ColorRed
Caster Type2 Swivel & 2 Rigid
For Use WithD-Style & R-Style Hoppers
Wheel Type2 Swivel, 2 Rigid
MaterialPoly-on-Steel
Caster IndexSwivel Plate Casters
Package Quantity4
Manufacturers Part NumberD-CK4-PU6-2
BrandVestil

Warranty

Warranty90