These containers are ideal members of a small parts storage system which utilizes free-standing racks, trolleys or shelving. Can be hung on louvered panel . Ergonomically designed, recessed grip handle on the back for easier manual handling. Double-wall construction for strength, made of polypropylene.
SSI Schaefer Plastic Stacking Bin, Hopper Front, 6-1/2"L x 4-1/4"W x 3"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.39
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4-1/4 in |
| Height | 3 in |
| Size (L x W x H) | 6-1/2 x 4-1/4 x 3 in |
| Inside Length | 5-3/16 in |
| Inside Width | 3-11/16 in |
| Inside Height | 3 in |
| Inside Top Width | 3-1/2 in |
| Inside Bottom Length | 5-3/16 in |
| Inside Bottom Width | 3-11/16 in |
| Outside Top Width | 4-1/4 in |
| Outside Bottom Width | 4-5/16 in |
| Stacked Weight Capacity | 66 lbs |
| Weight Capacity | 11 lbs |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Red |
| Capacity | 0.03 ft³ |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | LF060503.0RD1 |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |