Perfect for retail and industrial applications. Convenient pre-punched hole for hanging or tying. Sizes listed are the inside dimensions of the bag. Meets FDA requirements for food applications. Single track zipper extends the width of the bag.
Global Industrial
Model # :WBB44185
Global Industrial Single Track Seal Top Bags with Hang Hole, 6"W x 8"L, 4 Mil, Clear, 1000Pk
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Thickness | 4 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 1000 |
| Description | Clear Line Single Track Seal Top Poly Bags with Hang Hole |
| Color | Clear |
| Manufacturers Part Number | B44185 |
| Closure | Seal Top |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |