Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Box Partners

Model # :WBB1636251

MPN #: EN1020

Gummed Catalog Envelopes, 9"W x 6"H, Kraft, 2500/Pack

Product Description

Flaps on these envelopes are heavily gummed to provide a secure seal. Envelopes are made from strong 28 lb. paper stock. Paper is opaque to prevent contents from being viewed.

PRICE
$509.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
509.00
Buy 2 units
485.95Save $23.05 (5%)
Buy 3+ units
469.95Save $39.05 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height6 in
Paper Weight28 lbs

Product Details

ColorBrown
Paper TypeEnvelope
RecyclableNo
StyleCatalog Envelopes
MaterialPaper
Package Quantity2,500/pack
DescriptionGummed Envelopes
Seal TypeGummed Flap
Manufacturers Part NumberEN1020
BrandBox Partners