Universal® Clasp Catalog Envelopes, 28 lb., 6"W x 9"H, Kraft, 100/Pack
|
Questions & Answers (0)
Product Description
These envelopes are made of durable heavyweight kraft stock that resists rips and tears. The reinforced eyelet and two prong clasp stands up to regular use. They have a gummed flap that ensures a secure seal.
This product arrives to most customers in 2-3 business days.
This product arrives to most customers in 2-3 business days.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 9 in |
| Weight | 3 lbs |
| Paper Weight | 28 lbs |
Product Details
| Type | Catalog Envelopes |
| Color | Brown |
| Paper Type | Envelope |
| Recyclable | Yes |
| Style | Catalog Envelopes |
| Description | Clasp Envelopes |
| Package Quantity | 100/pack |
| Seal Type | Clasp |
| Manufacturers Part Number | 35260 |
| Brand | Universal |