Stanley STHT60783 Standard Fluted Standard Blade/Slotted Tip 1/4" x 4"
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® STHT60783, Standard Fluted Standard Blade/Slotted Tip 1/4" x 4"
Ergonomic, quad-lobular (four-sided) handles with slip-resistant, textured grip for comfort and extra torque. Color-coded handles for easy tip identification. Phillips® tips - cold formed for more consistent dimensions. Square tips - cold formed tapered tip allowing interference with screw for a one-handed operation. All square tips will be black oxide for precision and better screw fit. Heat-treated alloy steel bars hold up to repeated use. Nickel-plated bars for corrosion resistance. Sets feature popular sizes to satisfy wide range of fastening needs.
PRICE
$3.49
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Blade Diameter | 1/4 in |
| Tip Width | 1/4 in |
| Handle Length | 4" |
| Blade Length | 4" |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | STHT60783 |
| Tip Type | Keystone Slotted |
| Brand | Stanley |