Stanley 66-101-A 100 Plus® Standard Slotted Tip 1/8" x 2"
|
Questions & Answers (0)
Product Description
Stanley® 66-101-A, 100 Plus® Standard Slotted Tip 1/8" x 2"
Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Slotted tips are cross ground for consistent fit. Pocket clip keeps tool handy.
PRICE
$3.73
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 0.600 in |
| Height | 0.600 in |
| Weight | 0.03 lb lbs |
| Tip Width | 1/8 in |
| Handle Length | 2-1/2" |
| Blade Length | 2" |
| Blade Diameter | 1/8 in |
| Shank Diameter | 1/8" |
| Shank Length | 2 in |
Product Details
| Shank Finish | Chrome |
| Handle Material | Plastic |
| Type | Pocket Screwdriver |
| Shank Type | Round |
| Manufacturers Part Number | 66-101-A |
| Shank Material | Alloy Steel |
| Tip Type | Keystone Slotted |
| Brand | Stanley |