Nuvo 60/1279, 1 Light-Ceiling-Mount, Champagne Washed Linen, Mahogany Bronze, 6"W X 7.25"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/1279, 1 Light-Ceiling-Mount, Champagne Washed Linen, Mahogany Bronze, 6"W X 7.25"H
Finish White Style Industrial Flush Lights(1) 200w Type A Medium Shade. Frosted Glass. Dimensions Width : 5.5"Height : 11" .
Finish White Style Industrial Flush Lights(1) 200w Type A Medium Shade. Frosted Glass. Dimensions Width : 5.5"Height : 11" .
PRICE
$21.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 7.25 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Mahogany Bronze |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 1 |
| Style | Transitional |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/1279 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |