Nuvo 76/132, 2 Light-Ceiling-Flush Mount, Frosted Ribbed, Polished Brass, 13.25"W X 5.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 76/132, 2 Light-Ceiling-Flush Mount, Frosted Ribbed, Polished Brass, 13.25"W X 5.5"H
Subtle design hints of bygone days are visible in the understated simplicity of the Normandy family. Copper Bronze Finish and Champagne Linen washed glass deliver warmth and sophistication.
Subtle design hints of bygone days are visible in the understated simplicity of the Normandy family. Copper Bronze Finish and Champagne Linen washed glass deliver warmth and sophistication.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13.25 in |
| Height | 5.5 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Polished Brass |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Traditional |
| Lamp Base | Medium |
| Manufacturers Part Number | 76/132 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |