Nuvo 60/1287, 8 Light-Vanity & Wall, Mahogany Bronze, 48"W X 4.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/1287, 8 Light-Vanity & Wall, Mahogany Bronze, 48"W X 4.75"H
Finish Metallic Silver Style Industrial Flush Lights(1) 200w Type A Medium Shade. Frosted Glass. Dimensions Width : 5.5"Height : 11" .
Finish Metallic Silver Style Industrial Flush Lights(1) 200w Type A Medium Shade. Frosted Glass. Dimensions Width : 5.5"Height : 11" .
PRICE
$105.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 2 in |
| Height | 4-3/4 in |
Product Details
| Style | Utility |
| Color | Brown |
| Series | Nuvo |
| Manufacturers Part Number | 60/1287 |
| Bulb Type | Type G |
| Number of Lights | 8 |
| Brand | Satco |