Model # :WBB1297625
MPN #: 60/202
Nuvo 60/202, 3 Light-Ceiling-Semi Flush, Alabaster Glass, Brushed Nickel, 15.25"W X 15.5"H
Write a Review
Questions & Answers (0)
Finish Polished Brass Style Transitional Flush Lights(3) 60w A19 Medium Shade. Clear Ribbed Glass. Dimensions Width : 15"Height : 6" .
Related Products
Satco 60/4758 Gemini-3 Light Ceiling-Semi Flush, Slate Gray Fabric Shade, 18.375"W X 12.25"H Gemini is a relaxed, contemporary collection which utilizes basic geometric design elements to achieve form and balance. Offered in Brushed Nickel with Slate Gray oval fabric Shades and Hazel Bronze with oval Khaki Shades.
Satco 60/4593 Soho-2 Light Semi Flush Fixt., Satin White Glass, Polished Chrome, 13"W X 10.125"H The Loren collection Finished in venetian bronze or polished nickel and accented by etched opal glass or white linen Shades., features unique chandeliers, pendants and vanities. The venetian bronze Finish adds a bold country look to kitchens, dining, living areas and baths where the polished nickel Finish which is decidedly contemporary, has an upscale look which adds to an already elegant design. The Loren collection finds itself at home anywhere a distinctive design touch and soft task or ...
6" motion sensor LED ceiling mount light is perfect solution for any area where you want light to automatically turn on when motion is detected. This light features a 30 second duration of light when motion is detected up to 4.5- 5.5 yards. 120V 15W. Providing 1000 lumens, 3000k warm white. Wet location rated. White finish. Twist and lock lens. Fits all kinds of J-Box. It is perfect for the closet, bathroom, hallway, stairway, kitchen, workplace, garage, basement, storage and utility rooms.
4" motion sensor LED ceiling mount light is perfect solution for any area where you want light to automatically turn on when motion is detected. This light features a 30 second duration of light when motion is detected up to 4.5- 5.5 yards. 120V 10W. Providing 750 lumens, 3000k warm white. Wet location rated. White finish. Twist and lock lens. Fits all kinds of J-Box. It is perfect for the closet, bathroom, hallway, stairway, kitchen, workplace, garage, basement, storage and utility rooms.
TThe Saturn Flush Mount Series features a sleek low-profile design, an acrylic white lens, and even illumination providing a touch of modern elegance to any application. With five selectable color temperatures ranging from warm (2700K) to daylight (5000K), getting the right look for your space is a breeze. The LED Saturn brings energy efficient LED technology to one of the most popular designs in flush mount lighting. Ideal for use in foyers, corridors, kitchens, stairways and many other light commercial or residential settings, this fixture has a long-life making it a great option for ...