Nuvo 76/610, 2 Light-Ceiling-Flush Mount, Clear Ribbed, Brushed Nickel, 13.25"W X 5.375"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 76/610, 2 Light-Ceiling-Flush Mount, Clear Ribbed, Brushed Nickel, 13.25"W X 5.375"H
Textured White is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.
Textured White is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13.25 in |
| Height | 5.375 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Traditional |
| Lamp Base | Medium |
| Manufacturers Part Number | 76/610 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |