Nuvo 60/2864 Odeon-3 Light Ceiling, Satin White, Brushed Nickel, 17"W X 5.625"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/2864 Odeon-3 Light Ceiling, Satin White, Brushed Nickel, 17"W X 5.625"H
Teller's design is timeless and elegant. With just the right amount of detail and accents, the Teller collection finds itself comfortable in numerous decors. Offered in Aged Pewter and highly Polished Chrome with beautifully embossed Frosted Etched glass Shades.
Teller's design is timeless and elegant. With just the right amount of detail and accents, the Teller collection finds itself comfortable in numerous decors. Offered in Aged Pewter and highly Polished Chrome with beautifully embossed Frosted Etched glass Shades.
PRICE
$416.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 5.625 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 3 |
| Style | Transitional |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/2864 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |