Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :T9FB2052184

MPN #: FMFL 30840 SATL BN

Lithonia Lighting FMFL 30840 SATL BN, LED Saturn Linear Flush Mount, 35W, 4000CCT Nickel

Product Description
The LED Saturn Linear Flush Mount offers general ambient lighting from a decorative flush mount fixture. The LED engine delivers a long life of energy savings and reduced maintenance. With finishes in brushed nickel and bronze, this fixture is versatile and will look great in a variety of spaces.

Features:

  • This fixture is ideal for both residential and light commercial applications, including: kitchens, offices, corridors, waiting areas and more
  • The LED Saturn Linear is rated to deliver 50,000 hours of performance. The sanded white acrylic diffuser provides 2,500 Lumens while softening the appearance of the LEDs
PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-11/16 in
Width10 in
Height2-13/16 in
Weight10 lbs

Product Details

TypeLinear
Lamp IncludedYes
Average Life50000 hr
Color Temperature4000 K
ColorBrushed with White
CRI80
Wattage35 W
Voltage120 V
MaterialSteel
Description35 watt, LED - Static, Linear
Package Quantity1
Manufacturers Part NumberFMFL 30840 SATL BN
Lumens2500
BrandLithonia Lighting

Warranty

Warranty5 yr