Nuvo 60/2868 Odeon-1 Light Vanity & Wall, Satin White, Brushed Nickel, 6"W X 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/2868 Odeon-1 Light Vanity & Wall, Satin White, Brushed Nickel, 6"W X 8"H
Teller's design is timeless and elegant. With just the right amount of detail and accents, the Teller collection finds itself comfortable in numerous decors. Offered in Aged Pewter and highly Polished Chrome with beautifully embossed Frosted Etched glass Shades.
Teller's design is timeless and elegant. With just the right amount of detail and accents, the Teller collection finds itself comfortable in numerous decors. Offered in Aged Pewter and highly Polished Chrome with beautifully embossed Frosted Etched glass Shades.
PRICE
$109.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 4-1/4 in |
| Height | 8 in |
Product Details
| Style | Transitional |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/2868 |
| Bulb Type | A19 |
| Number of Lights | 1 |
| Brand | Satco |