Model # :WBB1297425
MPN #: 60/3246
Nuvo 60/3246, 3 Light-Ceiling-Semi Flush, Frosted White, Brushed Nickel, 15.25"W X 15.5"H
Write a Review
Questions & Answers (0)
Finish White Style Par Holder Security Lights(1) 150w PAR 38 Medium Shade. Cast Aluminum Extension 9.5" .
Related Products
Satco 60/4758 Gemini-3 Light Ceiling-Semi Flush, Slate Gray Fabric Shade, 18.375"W X 12.25"H Gemini is a relaxed, contemporary collection which utilizes basic geometric design elements to achieve form and balance. Offered in Brushed Nickel with Slate Gray oval fabric Shades and Hazel Bronze with oval Khaki Shades.
Satco 60/2859 Odeon-2 Light Ceiling-Flush Dome, Satin White, Brushed Nickel, 13.125"W X 4.875"H Teller's design is timeless and elegant. With just the right amount of detail and accents, the Teller collection finds itself comfortable in numerous decors. Offered in Aged Pewter and highly Polished Chrome with beautifully embossed Frosted Etched glass Shades.
Satco 60/4593 Soho-2 Light Semi Flush Fixt., Satin White Glass, Polished Chrome, 13"W X 10.125"H The Loren collection Finished in venetian bronze or polished nickel and accented by etched opal glass or white linen Shades., features unique chandeliers, pendants and vanities. The venetian bronze Finish adds a bold country look to kitchens, dining, living areas and baths where the polished nickel Finish which is decidedly contemporary, has an upscale look which adds to an already elegant design. The Loren collection finds itself at home anywhere a distinctive design touch and soft task or ...
Satco 60/1825 Dupont-2 Light Ceiling-Flush Mount, Satin White, Brushed Nickel, 13"W X 7"H The Odeon collection is classically modern. This collection's design reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.
TThe Saturn Flush Mount Series features a sleek low-profile design, an acrylic white lens, and even illumination providing a touch of modern elegance to any application. With five selectable color temperatures ranging from warm (2700K) to daylight (5000K), getting the right look for your space is a breeze. The LED Saturn brings energy efficient LED technology to one of the most popular designs in flush mount lighting. Ideal for use in foyers, corridors, kitchens, stairways and many other light commercial or residential settings, this fixture has a long-life making it a great option for ...