Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3166511

MPN #: AL10012C5

Ambiate Lucia Chandelier Light Fixture, 5 Candelabra E12 Base Sockets, 60W, 120V, Satin Nickel

Product Description
The satin nickel finish of the Lucia chandelier gives off a modern and luxurious feel. This five arm fixture features candelabra based sockets (E12) and glass cylinder shades with a satin nickel band. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Use with traditional incandescent chandelier bulbs or energy efficient LED Edison style bulbs (60 watts max, bulbs not included). Dimmable when used with dimmable bulbs and a compatible dimmer. The 42" down rod has four sections that can be removed individually to adjust the height. ETL Listed for safety and quality.

Traditional Chandelier:
  • Sophisticated and stylish, this five light traditional chandelier fixture is great for bedrooms, dining rooms, or any other space of your home that needs a bold lighting statement.
Modern Design:
  • This quality chandelier has a beautiful traditional look and the modern design will enhance any décor
  • Crafted from the highest quality material, this fixture will be a fine choice for highlighting a dining room, kitchen area or bedroom


PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-3/4 in
Width23-1/2 in
Height23-1/2 in
Number of LED Bulbs5 lbs

Product Details

TypeChandelier Light Fixture
Lamp IncludedNo
ColorSilver
Mounting LocationCeiling
Wattage60 W
Voltage120 V
MaterialSteel
Lens MaterialGlass
Package Quantity1
Manufacturers Part NumberAL10012C5
Base TypeE12
ShapeCylindrical
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed