Nuvo 60/326 Ballerina-4 Light Vanity & Wall, Alabaster, Old Bronze, 30"W X 7.625"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/326 Ballerina-4 Light Vanity & Wall, Alabaster, Old Bronze, 30"W X 7.625"H
Charter's square body, which tapers to the bottom, provides the right amount of detail. This family's smaller size offers great style in a smaller package. The Charter collection is Finished in Old Penny Bronze with Clear Water glass panels.
Charter's square body, which tapers to the bottom, provides the right amount of detail. This family's smaller size offers great style in a smaller package. The Charter collection is Finished in Old Penny Bronze with Clear Water glass panels.
PRICE
$119.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 8-1/2 in |
| Height | 7-5/8 in |
Product Details
| Style | Traditional |
| Color | Brown |
| Series | Nuvo |
| Manufacturers Part Number | 60/326 |
| Bulb Type | A19 |
| Number of Lights | 4 |
| Brand | Satco |