Model # :WBB1297473
MPN #: 60/390
Nuvo 60/390, 1 Light-Pendant, Alabaster, Brushed Nickel, 16"W X 11.5"H
Write a Review
Questions & Answers (0)
Deep rich Mahogany Bronze is accented by Champagne Linen glass in this complete product grouping which offers a fixture for every application.
Related Products
Satco 60/1828 Dupont-3 Light Pendant, Satin White, Brushed Nickel, 16"W X 20"H The Odeon collection is classically modern. This collection's design reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.
Ambiate Elia features 4-inline pendants attached to a rectangular canopy. Each pendant is height adjustable. Brings a sleek, modern look to your home with this four-light fixture. The open design of this fixture allows light to shine through while showcasing your favorite shade or accessories. Create a cohesive look in any room with easy adjustable multi-tier pendant light fixture Features: Four Light Pendant: This four light modern linear cluster pendant light is a great addition to any space. With its sleek and stylish design and satin nickel finish, this fixture will surely add charm, ...
Satco 60/4148 Surrey-1 Light Mini Pendant, Frosted, Brushed Nickel, 6"W X 33"H The Decker collection is a well thought -out assembly of finely crafted "machined" style parts. Decker's double glass Shade. design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass Shades or Brushed Nickel with Clear and Frosted glass Shades.
Satco 60/3257 Empire-1 Light Mini Pendant, Frosted White, Brushed Nickel, 7"W X 51"H This collection's lighter than air appearance creates the illusion that Helium's glass Shades. are floating above the fixture's frame. Strong, yet open and airy, Helium is the right match for many contemporary home designs. This collection is offered in Vintage Bronze with Cream Beige glass Shades and Brushed Nickel with Satin White glass Shades.
Satco 60/5138 Patton-3 Light Pendant, Frosted, Prairie Bronze, 16"W X 21"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.