Model # :WBB1297495
MPN #: SF76/662
Nuvo 76/662, 1 Light-Pendant, Warehouse, Old Bronze, 16"W X 8.125"H
Write a Review
Questions & Answers (0)
This 2-Light Flush-Mount Brushed Nickel Large Mushroom Fixture provides energy-efficient illumination with even light distribution for your living space.
Related Products
Satco 60/1828 Dupont-3 Light Pendant, Satin White, Brushed Nickel, 16"W X 20"H The Odeon collection is classically modern. This collection's design reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.
Satco 60/5137 Patton-1 Light Mini Pendant, Frosted, Prairie Bronze, 5.125"W X 50.5"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Satco 60/5038 Patton-3 Light Pendant, Frosted, Brushed Nickel, 16"W X 21"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Satco 60/5138 Patton-3 Light Pendant, Frosted, Prairie Bronze, 16"W X 21"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Satco 60/1708 Bridgeview-1 Light Mini Pendant, Mission Dust Bronze, 8.5"W X 45"H The Montgomery collection's soft lines and subtle Finishes effortlessly blend and complement their environment. Simply ribbed details throughout this family add distinction to its design. This collection is beautifully Finished in Sudbury Bronze and features Champagne Linen glass.