Model # :WBB1297400
MPN #: SF76/447
Nuvo 76/447, 1 Light-Pendant, Clear Prismatic Dome, Old Bronze, 15"W X 10.5"H
Write a Review
Questions & Answers (0)
Brushed Nickel is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.
Related Products
Ambiate Elia features 4-inline pendants attached to a rectangular canopy. Each pendant is height adjustable. Brings a sleek, modern look to your home with this four-light fixture. The open design of this fixture allows light to shine through while showcasing your favorite shade or accessories. Create a cohesive look in any room with easy adjustable multi-tier pendant light fixture Features: Four Light Pendant: This four light modern linear cluster pendant light is a great addition to any space. With its sleek and stylish design and satin nickel finish, this fixture will surely add charm, ...
Satco 60/4153 Surrey-3 Light Ceiling-Flush Dome, Frosted, Brushed Nickel, 15.5"W X 7.75"H The Decker collection is a well thought -out assembly of finely crafted "machined" style parts. Decker's double glass Shade. design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass Shades or Brushed Nickel with Clear and Frosted glass Shades.
Ambiate Santo 3-Light Pendant Fixture delight in the fluid and symmetrical design of this contemporary pendant light. Soft, even illumination from 3-lights adds to the geometric appeal of its three-dimensional form. Three angle adjustable arms meet at a center sphere, allowing you to create a custom display that's as distinctive as it is harmonious. Whether your style is rustic or industrial, these geometric pendants will add a uniquely chic edge to your space Features: Modern Pendant Fixture: Three Light Modern Cluster Pendant Fixture containing a matte finish with gold accents, ...
Satco 60/4651 Decker-2 Light Ceiling-Medium Flush Fixt., Clear/Frosted Inner, 13"W X 7"H The ENERGY STAR rated and classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these energy efficient fixtures cannot go. Energy saving GU24 base CFL's are included with these ...
Ambiate Banda Cage Adjustable Height Pendant Light Fixture Black Band Drum Design with Gold Accents upgrade any room with the modern, chic style of this gorgeous three-light pendant light. Elegant and classically beautiful, it features a matte black finish and simple gold accents. Handcrafted from metal and glass with a lustrous black finish, this round cage pendant adds rich texture to your space. Its versatile design works great in traditional or modern spaces. Ideal dining areas, living spaces, entryways Features: Elegant Light: This fixture is a great way to add a touch of ...