Model # :WBB1297474
MPN #: 60/391
Nuvo 60/391, 1 Light-Pendant, Alabaster, Old Bronze, 16"W X 11.5"H
Write a Review
Questions & Answers (0)
Deep rich Mahogany Bronze is accented by Champagne Linen glass in this complete product grouping which offers a fixture for every application.
Related Products
Satco 60/1828 Dupont-3 Light Pendant, Satin White, Brushed Nickel, 16"W X 20"H The Odeon collection is classically modern. This collection's design reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.
Satco 60/5137 Patton-1 Light Mini Pendant, Frosted, Prairie Bronze, 5.125"W X 50.5"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Ambiate Rettan Adjustable Height Pendant Fixture is single light geometric rectangle pendant boasts a design that's at once simple in color and shape while also making a statement with its modern aesthetic. The black and gold fixture makes an artful addition to the kitchen island, sinks, tables or breakfast nook, creating a striking focal point. Pendent lighting is the perfect blend of form and function, providing layers of light in one concise fixture. Features: Classic Metal Design: This Modern Island Pendant Lighting features a simple and classic metal design that is perfect for a ...
Satco 62/116 Frame-3 Module Island Pendant, Frosted Glass, Hazel Bronze, 4.125"W X 59"H Bold rectangles of hazel bronze of brushed nickel create strikingly modern sconces and pendants to wash walls and illuminate work or seating areas with bright, even light - and the very highest levels of energy efficiency.
Satco 60/5138 Patton-3 Light Pendant, Frosted, Prairie Bronze, 16"W X 21"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.