Pendant Lighting

Industrial & Warehouse Style Pendants
| Compare | Image | Material | Base Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Steel | E26 | Black | Ambiate | WBB3167024 | $169.95 | ||
![]() | Steel | E26 | Yellow | Ambiate | WBB3167014 | $90.95 |

Modern & Contemporary Pendants

Linear & Multi-Light Pendants

Farmhouse & Rustic Pendants
Related Products
The gold tone finish of the Sara chandelier gives off a modern and luxurious feel. This five arm fixture features candelabra based sockets (E12) and glass cylinder shades with a gold tone band. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Use with traditional incandescent chandelier bulbs or energy efficient LED Edison style bulbs (60 watts max, bulbs not included). Dimmable when used with dimmable bulbs and a compatible dimmer. The 42" down rod has four sections that can be removed individually to ...
The brushed gold tone and black finish of the Grioto chandelier creates a luxurious and modern atmosphere for your home or business. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. The six clear glass shades house medium base sockets (E26). Use with Edison A19 filament or Edison LED bulbs (40 watts max, not included). Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality. Contemporary Fixture: This contemporary stylish fixture gives a traditional feel to your home ...
Treat your outdoor living space to an elegant fixture with our Strisci Wall Sconce. This luxury wall sconce is handcrafted of solid metal, featuring a black powder coated finish that lends a modern, industrial edge. The vintage-inspired black shade is covered in linen. It's perfect for highlighting patios, porches, entryways, and more. Features: Modern Look: Strisci lights are made of powder coated mild steel. Their distinctive design, the LED power and their warmth of light push the limits of what lighting can achieve. The mix between modern, classic and casual creates a balance of ...
The satin nickel and black finish of the Rotondo chandelier creates a luxurious and modern atmosphere for your home or business. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. The six clear glass shades house medium base sockets (E26). Use with Edison A19 filament or Edison LED bulbs (40 watts max, not included). Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality. Modern Style: This elegant fixture will perfectly match up your modern house style, and will make ...
Catola is a modern outdoor LED rectangle-shaped wall washer sconce in black, which offers an angled and unique light-up solution. It provides clean, warm, and bright light that is perfect for highlighting patios and areas around the house, among others, providing a cozy feel. Features: Backlit Design: A unique design with a touch of minimalism, Catola is ideal for lighting up a cozy sitting area. It features a tough powder coated aluminum face with backlit LEDs Rectangular Design: The Catola outdoor wall washer sconce illuminates cozy outdoor areas. With its simple design and black color, ...





