Nuvo 60/4002 Parker-2 Light Vanity & Wall, Sandstone Etched, Polished Chrome, 11.25"W X 9.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/4002 Parker-2 Light Vanity & Wall, Sandstone Etched, Polished Chrome, 11.25"W X 9.5"H
Logan is geometry illuminated. Crisp cubes and linear bars wrap this collection. This collection is Finished in subtle tones of hazel Bronze with Khaki fabric Shades or for a more vibrant appearance, select the Brushed Nickel Finish with Slate Gray fabric Shades.
Logan is geometry illuminated. Crisp cubes and linear bars wrap this collection. This collection is Finished in subtle tones of hazel Bronze with Khaki fabric Shades or for a more vibrant appearance, select the Brushed Nickel Finish with Slate Gray fabric Shades.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 6-3/8" in |
| Height | 9-1/2 in |
Product Details
| Style | Contemporary |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/4002 |
| Bulb Type | A19 |
| Number of Lights | 2 |
| Brand | Satco |