Nuvo 60/290 Ballerina-7 Light Vanity & Wall, Alabaster, Polished Chrome, 48"W X 7.625"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/290 Ballerina-7 Light Vanity & Wall, Alabaster, Polished Chrome, 48"W X 7.625"H
This 1-Light Rustica wall sconce is Energy Star rated. This fixture is beautifully Finished in Old Bronze and is CUL Damp Location certified as well as ADA compliant.
This 1-Light Rustica wall sconce is Energy Star rated. This fixture is beautifully Finished in Old Bronze and is CUL Damp Location certified as well as ADA compliant.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 8-1/2 in |
| Height | 7-5/8 in |
Product Details
| Style | Traditional |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/290 |
| Bulb Type | A19 |
| Number of Lights | 7 |
| Brand | Satco |