Nuvo 60/4754 Gemini-2 Light Wall Sconce, Slate Gray Fabric Shade, Brushed Nickel, 16"W X 7.25"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/4754 Gemini-2 Light Wall Sconce, Slate Gray Fabric Shade, Brushed Nickel, 16"W X 7.25"H
Gemini is a relaxed, contemporary collection which utilizes basic geometric design elements to achieve form and balance. Offered in Brushed Nickel with Slate Gray oval fabric Shades and Hazel Bronze with oval Khaki Shades.
Gemini is a relaxed, contemporary collection which utilizes basic geometric design elements to achieve form and balance. Offered in Brushed Nickel with Slate Gray oval fabric Shades and Hazel Bronze with oval Khaki Shades.
PRICE
$184.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 7.25 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Dry |
| Color | Brushed Nickel |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Contemporary |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/4754 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |