Satco® Add-On PC Shade Use with 100W & 150W, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO add-on PC shade is designed for use with 100W and 150W UFO LED high bay fixtures. This accessory helps protect the fixture and evenly distribute light. Made of clear polycarbonate, it provides a durable and professional solution for commercial and industrial applications.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Height | 6-5/8 in |
| Weight | 1 lbs |
| Diameter | 16-1/4 in |
Product Details
| Type | PC Shade |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 65/811 |
| Brand | Satco |
Warranty
| Warranty | 1 yr |