Nuvo 60/530, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Semi Gloss White, 6.5"W X 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/530, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Semi Gloss White, 6.5"W X 10"H
Finish Brushed Nickel Style Utility Flush Lights(1) 60w A19 Medium Shade. White Mushroom Glass. Dimensions Width : 7.5"Height : 5" .
Finish Brushed Nickel Style Utility Flush Lights(1) 60w A19 Medium Shade. White Mushroom Glass. Dimensions Width : 7.5"Height : 5" .
PRICE
$67.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6.5 in |
| Height | 10 in |
Product Details
| UL Application | Wall |
| Manufacturers Part Number | 60-530 |
| Bulb Base | Medium |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |